The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques Recondition
-
Item Number
M700-04200137A10101AB100
MFG Item Number
M700-04200137A10101AB100R
Product Description
230V3Ph013.7A 003.0HP Ethernet,
Availability
Obsolete Item No Longer Available
-
067EDB300BAEMA
Control Techniques Recondition Motors, UNIMOTOR HD Series
Item Number
067EDB300BAEMA
MFG Item Number
067EDB300BAEMA
Product Description
Unimotor HD Servo Motor, Factory
Specifications
Specifications
Power Rating (kW) |
0.77 kW |
Voltage |
230 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
12 BIT |
Constant Torque (Nm) |
2.45 Nm |
Peak Torque (Nm) |
7.65 Nm |
Peak Torque (in-oz) |
1,083.2 in-oz |
Constant Torque (in-oz) |
347.2 in-oz |
Constant Torque (in-lb) |
21.7 in-lb |
Peak Torque (in-lb) |
67.7 in-lb |
Brake |
No |
IP Rating |
IP65 |
Availability
Obsolete Item No Longer Available
-
Item Number
82100000013100
MFG Item Number
82100000013100
Product Description
SK-KEYPAD-REMOTE, Legacy / New In
Availability
Obsolete Item No Longer Available
-
067UDB305BAEMA
Control Techniques Recondition Motors, UNIMOTOR HD Series
Item Number
067UDB305BAEMA
MFG Item Number
067UDB305BAEMA-CTRF
Product Description
Unimotor HD Servo Motor, Factory
Specifications
Specifications
Power Rating (kW) |
0.77 kW |
Voltage |
460 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
12 BIT |
Constant Torque (Nm) |
2.45 Nm |
Peak Torque (Nm) |
7.65 Nm |
Peak Torque (in-oz) |
1,083.2 in-oz |
Constant Torque (in-oz) |
347.2 in-oz |
Constant Torque (in-lb) |
21.7 in-lb |
Peak Torque (in-lb) |
67.7 in-lb |
Brake |
Yes |
IP Rating |
IP65 |
Availability
Obsolete Item No Longer Available
-
089EDB300BACAA
Control Techniques Recondition Motors, UNIMOTOR HD Series
Item Number
089EDB300BACAA
MFG Item Number
089EDB300BACAA-CTRF
Product Description
Unimotor HD Servo Motor, Factory
Specifications
Specifications
Power Rating (kW) |
1.52 kW |
Voltage |
230 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
4.85 Nm |
Peak Torque (Nm) |
16.5 Nm |
Peak Torque (in-oz) |
2,336 in-oz |
Constant Torque (in-oz) |
686.4 in-oz |
Constant Torque (in-lb) |
42.9 in-lb |
Peak Torque (in-lb) |
146 in-lb |
Brake |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115UDB300BACAA
Control Techniques Recondition Motors, UNIMOTOR HD Series
Item Number
115UDB300BACAA
MFG Item Number
115UDB300BACAA
Product Description
115UD, 3000RPM, 460V Factory
Specifications
Specifications
Power Rating (kW) |
2.49 kW |
Voltage |
460 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
13.6 Nm |
Peak Torque (Nm) |
43.8 Nm |
Peak Torque (in-oz) |
6,201.6 in-oz |
Constant Torque (in-oz) |
1,926.4 in-oz |
Constant Torque (in-lb) |
120.4 in-lb |
Peak Torque (in-lb) |
387.6 in-lb |
Brake |
No |
IP Rating |
IP65 |
Availability
Obsolete Item No Longer Available
-
SK4202
Control Techniques Recondition Drives, Commander SK Series
Product Description
SK4202, 230Vac, 25hp, CC, Legacy /
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
68 A |
Amps (Variable Torque Rating) |
80 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
180-264 VAC |
Max Frequency |
550 Hz |
Depth |
11.7 " |
Width |
12.2 " |
Height |
21.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M700-03200050A10101AB100
MFG Item Number
M700-03200050A10101AB100
Product Description
R-230V3Ph005.0A 001.0HP Ethern,
Availability
Obsolete Item No Longer Available
-
Item Number
M700-03200066A10101AB100
MFG Item Number
M700-03200066A10101AB100R
Product Description
230V3Ph006.6A 001.5HP Ethernet,
Availability
Obsolete Item No Longer Available
-
Item Number
M700-03400025A10101AB100
MFG Item Number
M700-03400025A10101AB100
Product Description
R-460V3Ph002.5A 001.0HP Ethern,
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved